Learn More
Heathrow Scientific™ RF3000™ Li-Ion Battery Pipet Controller
Packed with features for comfortable and accurate pipetting. RF3000™ Li-Ion Battery Pipet Controller features a powerful pump that offers rapid, yet sensitive aspiration and dispensing, has adjustable valves and is microprocessor-controlled for constant reliability and accuracy.
Brand: Heathrow Scientific™ HS3000
243.25 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
5 Year Warranty (excluding battery and filter)
Comfortable and user-friendly
- Filling and dispensing speed easily set by pressing the large mode button
- Universal grip and soft coated triggers with direction indicators for right or left handed users
- Lightweight and ergonomically balanced
- LED lights indicate mode and low battery
- Customizable ID area and colored nose cones to differentiate task or user
- Two holders: bench stand and wall mount
Accurate, reliable and durable
- Sensitive, adjustable valves with three modes: high, low, gravity
- Powerful pump offers rapid aspiration and dispensing
- Microprocessor controlled for reliability and accuracy
- Nose cone adapter to stabilize smaller 1 mL pipets
- 0.45 μm hydrophobic filters are readily available and not brand specific
- UV resistant housing
Flexible power supply
- Easily changeable, quick charging Li-Ion battery allows 20 hours of continuous usage
- Operates with 100–240 volt electrical supplies
- Includes universal voltage and plug-face adapter
- Can be recharged while in use
- Includes: Charging Stand, Wall-mountable/Magnetic Holder, Nozzle Adapter for Small Pipettes, Li-Ion Rechargeable Battery, 3 x Replacement 0.45 μm Filters, Five Nose Cones (Blue, Black, Yellow, Red, Gray), Low-voltage, Double-insulated AC Adapter 100 to 240V, 50/60Hz with four interchangeable plugs
Specifications
Yes | |
Tested to comply with U.S., Canadian and European Safety and EMC Standards | |
White | |
Graduated and Volumetric Glass or Plastic Serological Pipette | |
Polypropylene | |
Non-sterile | |
1 to 100 mL | |
1 to 100 mL pipettes, glass and plastic | |
3 | |
5 Year | |
100/240 V |
Lithium-ion | |
Autoclavable | |
Reusable | |
Ergonomic | |
0.45 μm | |
Pipette Controller | |
Hydrophobic membrane | |
Charging Stand, Wall-mountable/Magnetic Holder, Nozzle Adapter, Li-Ion Rechargeable Battery, 3 x Replacement 0.45 μm Filters, Five Nose Cones, AC Adapter | |
60 min. | |
152 x 152 x 41 mm | |
Certified Quality |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.