Learn More
Kimberly-Clark™ Scott™ Control Slimroll™ Rolled 1 Ply Paper Hand Towels 6623, 6 Rolls

Slimroll brand embossed hand towels encourage hand hygiene compliance in space constrained, hygiene critical environments.
Brand: Kimberly-Clark™ 6623
61.23 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
6 x 165m = 3,960 sheets, white, 1 ply Slimroll rolled hand towels (990m total) Each Slimroll white paper towel roll contains 165m of 1 ply, embossed, disposable hand towels, equivalent to 660 paper towel sheets Scott Control gentle, brand embossed rolled hand towels are now stronger, last longer and are kind to the skin for frequent hand drying in environments where hand hygiene compliance is critical The Airflex Technology in these paper towels offers superior absorbency resulting in efficient and effective hand drying that creates less waste and reduces the risk of cross contamination Food contact and European Ecolabel certified Compatible with the one-wipe-clean Aquarius hand towel roll dispenser in white (7955) or black (7956), a more compact and our most hygienic dispenser available Elevate your washroom experience with trusted and familiar Scott Control washroom solutions, designed to support compliance control in the workplace. Scott Control Slimroll rolled hand towels are designed for space constrained environments where workplace hygiene and washroom hygiene is a priority. The brand embossed, gentle 1 ply paper towel roll is designed to be kind to the skin, offering added softness for repeated hand drying which in turn helps to increase staff hand hygiene compliance. Scott Control Slimroll hand towels are now stronger and last longer. The unique Airflex Technology embedded within the disposable hand towels offers superior absorbency resulting in efficient and effective hand drying that creates less waste. Food contact and European Ecolabel certified. Scott Control Slimroll paper hand towel rolls are compatible with the one-wipe-clean Aquarius rolled hand towels dispenser in white (code 7955) or black (code 7956), a more compact and our most hygienic paper towel dispenser available. This dispenser is fully enclosed which ensures users will only ever touch the hand towel they are using when drying hands, and our touch free dispensers reduce the risk of cross contamination to further support hygiene standards. Efficiency is not compromised with Scott Control Slimroll white paper towel roll. The innovative never-run-out replacement roll feature in the compatible Kimberly-Clark hand towels dispensers allows you to place a replacement roll in the system before the original roll has finished, ensuring a smooth transition between rolls to minimise waste and ensure there are no gaps in your user's ability to maintain hygiene standards. 6 x 165m = 3,960 sheets, white, 1 ply Slimroll rolled hand towels (990m total)
Specifications
Roll Towel | |
45 cm | |
30 cm | |
White | |
Slimroll | |
One-Wipe-Clean Aquarius™ Slimroll™ Hand Towel Dispenser in White or Black | |
European Ecolabel Certified, Food Contact Certified |
1.47 ft. | |
15.5 in. | |
Paper | |
165 m x 19.8 cm | |
For Frequent Hand Drying in Space Constrained, Hygiene Critical Environments | |
6/Pk., 3960 Sheets Total |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.