missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Screw Cap Container
The Screw Cap Container has a wide mouth and comes with a screw cap lid, ideal for specimen collection.
146.00 € - 149.00 €
Specifications
Product Type | Specimen Container |
---|---|
Closure Included | Yes |
Graduated | No |
Material | Polypropylene |
Shape | Cylindrical |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16287731
|
KARTELL
0555000 |
30 mL |
149.00 €
Pack of 600 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16410124
|
KARTELL
0556000 |
60 mL |
146.00 €
Pack of 600 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Specimen container.
- Polyethylene cap which guarantees the perfect leakproof with milled rim allowing a safe and easy opening /closing.
- Without label.
- Excellent high and low temperatures resistance and chemical agents.
- Latex Free.
Specifications
Specimen Container | |
No | |
Cylindrical | |
Certified Quality |
Yes | |
Polypropylene | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KARTELL Screw Cap Container