missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Screw Caps with Multiple Distributors For Bottles
Use these screw caps with distributors for drawing or inserting aggressive or pure liquids. Bohlender™ BOLA™ Screw Caps with Multiple Distributors For Bottles are ideal for inserting tubing, tubes and probes into vessels.
224.00 € - 299.00 €
Specifications
For Use With (Application) | Drawing or inserting aggressive or pure liquids, Inserting tubing with max. 8.5 O.D., tubes and probes into vessels |
---|---|
Quantity | 1Pack |
Temperature Range (Metric) | –200 to 250°C |
Product Type | Screw Cap |
For Use With (Equipment) | GL 45 thread |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
10787771
|
Bohlender™
D614-08 |
PFA |
224.00 €
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
10445461
|
Bohlender™
D615-08 |
PTFE |
299.00 €
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||||
Description
- Black screw cap made of PPS for bottle thread GL 45
- Body made of PTFE or PFA
- Insertion of tubing with a max. O.D. of 8.5 mm
- Very good chemical resistance
- Working temperature up to +200°C
Specifications
Drawing or inserting aggressive or pure liquids, Inserting tubing with max. 8.5 O.D., tubes and probes into vessels | |
–200 to 250°C | |
GL 45 thread |
1Pack | |
Screw Cap |