missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Screw Neck Vial, 13-425 Thread, Glass, 4mL

Ideal for storage purposes when used with closed top screw seals.

22.25 € - 46.60 €

Specifications

Diameter (Metric) Outer 14.7 mm
Material Glass
Volume (Metric) 5 mL
For Use With (Application) HPLC
Neck Style Screw
View More Specs

Products 4
Product Code Brand Color Marking Spot Price Quantity & Availability  
Product Code Brand Color Marking Spot Price Quantity & Availability  
10571013
View Documents
Fisherbrand™
13 09 0222
Clear No
23.50 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
11576044
View Documents
Fisherbrand™
13 09 1335
Clear Yes
26.30 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
11586044
View Documents
Fisherbrand™
13 09 1336
Amber Yes
22.25 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
11556044
View Documents
Fisherbrand™
13 09 0280
Amber No
46.60 €
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

  • Any combination of 4mL Screw Neck Vial ND13 with one of our 13mm PP Screw Seals can be obtained as a 2in1 KIT
  • For storage purposes also available with closed top screw seals
Specifications

Specifications

14.7 mm
5 mL
Screw
<400 μL
Flat Bottom
100
Glass
HPLC
CleanPack, Polypropylene Box
4.1 mL
45 mm
Videos
SDS
Documents

Documents

Product Certifications