missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Screw-Top Bottle, Square, Amber, Soda-Lime Glass, Narrow Mouth, High form DIN thread
Square amber soda lime glass bottles, narrow mouth.
56.60 € - 141.00 €
Specifications
For Use With (Application) | Storage of light-sensitive materials; Transport and shipping of light-sensitive materials |
---|---|
Material | Soda Lime Glass |
Quantity | 10/Pk. |
Autoclavable | Not Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11742025
|
DWK Life Sciences
238162453 |
100 mL |
56.60 €
Pack of 10 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
11742055
|
DWK Life Sciences
238163655 |
250 mL |
102.00 €
Pack of 10 |
Estimated Shipment: 17-12-2024
Log in to see stock. |
|||||
11752055
|
DWK Life Sciences
238164454 |
500 mL |
111.00 €
Pack of 10 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
11762055
|
DWK Life Sciences
238165459 |
1000 mL |
141.00 €
Pack of 10 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
Description
Square amber soda lime (Type 3) glass bottles, narrow mouth, high form DIN thread.
- Amber glass provides UV protection
- Square shape for efficient packing
Specifications
Storage of light-sensitive materials; Transport and shipping of light-sensitive materials | |
Soda Lime Glass | |
10/Pk. | |
Not Autoclavable |