missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva SE260/SE250 MiniVertical Electrophoresis System Replacement Parts: Spineless Combs
71.40 € - 100.82 €
Specifications
For Use With (Equipment) | SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit |
---|---|
Type | Spineless Comb |
Material | PTFE |
Depth (English) | 0.03 in. |
Depth (Metric) | 0.1 cm |
Product Code | Brand | Thickness (Metric) | Volume (Metric) Well | Width (Metric) | No. of Wells | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) | Volume (Metric) Well | Width (Metric) | No. of Wells | Price | Quantity & Availability | ||
10783657
|
Cytiva
SE211A-15-1.0 |
0.1 cm | 2.9μL/ mm | 0.29 cm | 15 |
100.82 €
Each |
In Stock
Log in to see stock. |
||
10437694
|
Cytiva
SE211A-10-1.0 |
0.1 cm | 4.8μL/ mm | 0.48 cm | 10 |
100.82 €
Each |
In Stock
Log in to see stock. |
||
11300482
|
Cytiva
SE211A-10-1.5 |
0.15 cm | 7.2μL/ mm | 0.48 cm | 10 |
100.82 €
Each |
In Stock
Log in to see stock. |
||
10219834
|
Cytiva
SE211A-15-1.5 |
0.15 cm | 4.4μL/ mm | 0.29 cm | 15 | N/A | |||
11350482
|
Cytiva
80614023 |
0.07 cm | 9.5μL/ mm | 1.3 cm | 5 | N/A | |||
11360482
|
Cytiva
80614061 |
0.15 cm | 19.1μL/ mm | 1.3 cm | 5 | N/A | |||
Description
Specifications
SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit | |
PTFE | |
0.1 cm |
Spineless Comb | |
0.03 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title