missing translation for 'onlineSavingsMsg'
Learn More

3M™ SecureFit™ Over-the-Glass Safety Glasses, Scotchguard™ Anti-Fog (K&N)

SecureFit™ Over-the-Glass Safety Glasses with anti-scratch and anti-fog coatings provide increased durability and improved vision.

326.47 € - 618.00 €

Specifications

Product Type Overspectacles
Quantity 20/Cs.
Lens Material Polycarbonate
Frame Material Polycarbonate
Frame Type Frameless
View More Specs

Products 10
Product Code Brand Lens Tint Frame Color Lens Coating Price Quantity & Availability  
Product Code Brand Lens Tint Frame Color Lens Coating Price Quantity & Availability  
17207710
View Documents
3M™
7100209384
Gray Blue Anti-fog
608.00 €
Pack of 20
Estimated Shipment: 06-12-2024
to see stock.
Add to basket
 
17217710
View Documents
3M™
7100209413
Clear Gray/Lime green Anti-fog
545.00 €
Pack of 20
Estimated Shipment: 06-12-2024
to see stock.
Add to basket
 
17227710
View Documents
3M™
7100209416
Gray Gray/Blue Anti-fog
618.00 €
Pack of 20
Estimated Shipment: 06-12-2024
to see stock.
Add to basket
 
17237710
View Documents
3M™
7100209425
Clear Gray/Blue Anti-fog
608.00 €
Pack of 20
Estimated Shipment: 06-12-2024
to see stock.
Add to basket
 
17247710
View Documents
3M™
7100209426
Amber Gray/Lime green Anti-fog
555.00 €
Pack of 20
Estimated Shipment: 06-12-2024
to see stock.
Add to basket
 
17257710
View Documents
3M™
7100209427
Indoor/Outdoor Light Gray Blue Anti-fog
560.00 €
Pack of 20
Estimated Shipment: 06-12-2024
to see stock.
Add to basket
 
17267710
View Documents
3M™
7100209428
Indoor/Outdoor Light Gray Gray/Blue Anti-fog
618.00 €
Pack of 20
Estimated Shipment: 06-12-2024
to see stock.
Add to basket
 
17277700
View Documents
3M™
7100209252
Clear Blue Anti-fog This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17277710
View Documents
3M™
7100209430
Clear Gray/Orange Anti-fog This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17287700
View Documents
3M™
7100209340
Clear Blue Scratch-resistant This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Adjustable Ratchet Temples.
  • Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit.
  • Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, up to 25 washings with water.
  • Polycarbonate Lenses absorb 99.9% of UVA and UVB rays.
  • Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle.
  • Meets the requirements of EN166-2001 standard as an impact rated spectacle.
  • Contoured brow guard rests comfortably against forehead and helps provide additional coverage from particles.
Specifications

Specifications

Overspectacles
Polycarbonate
Frameless
20/Cs.
Polycarbonate
Videos
SDS
Documents

Documents

Product Certifications