missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ X5500 Safety Helmet, Non-vented, CE
3M™ SecureFit™ Safety Helmet with adjustable positioning and an easy-to-adjust, 4-point ratchet suspension system that features 3M™ Pressure Diffusion Technology. Brimless, safety helmet that has a 3M™ UVicator™ Sensor that indicates damaging levels of UV light.
Brand: 3M™ 7100175606
205.11 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Secure, comfortable head protection against small falling objects and for general industrial use
- Suspension system incorporates exclusive patented 3M™ Pressure Diffusion Technology
- 4-point ratchet suspension allows wearer to customise height and fit with multiple levels of vertical adjustment
- Adjustable positioning
- Inspired by climbing helmets with a brimless design to give you a clear upward view
- Accessory slots and clips are compatible with a variety of 3M face shields, earmuffs and other accessories
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
- Proprietary UV indicator that lets wearer know when to replace helmet with UV exposure
- Approved for lateral deformation (LD) and molten metal splash
- Approved for lateral deformation and molten metal splash
- Electrical insulation against 1000 Vac and 440 Vac
- UV-stabilized ABS
Specifications
Hi-vis Green | |
ABS | |
4-point Ratchet |
Construction, Forestry, Oil, and Gas | |
Safety Helmet | |
Not Ventilated |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction