missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Red Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers
Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.
Brand: Brady™ 174604
This item is not returnable.
View return policy
Description
- Provided in a self-laminated format with a red printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°C to +70°C (-40°F to +158°F)
- Made of B-427 vinyl material
Specifications
Not Autoclavable | |
M7-31-427-RD | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
250 Labels | |
-94°F to +158°F | |
0.004 in. | |
1.5 x 1 in. | |
1 in. | |
1 in. | |
0.5 in. | |
12.7 mm |
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
Permanent Acrylic | |
Red, Clear | |
Die-cut | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
No | |
Rectangle | |
-70°C to +70°C | |
0.102 mm | |
1.5 in. | |
25.4 mm | |
25.4 mm | |
38.1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction