missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Red Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers
Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.
44.80 € - 80.25 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Red, Clear |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
17881599
|
Brady™
173741 |
1 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Square |
58.50 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17891549
|
Brady™
173787 |
1.5 x 0.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Rectangle |
73.25 €
Pack of 750 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17871509
|
Brady™
173800 |
1.5 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Rectangle |
79.80 €
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17831509
|
Brady™
173814 |
1.5 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Rectangle |
56.70 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17871669
|
Brady™
173826 |
1.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Rectangle |
75.25 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17881479
|
Brady™
173838 |
1.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Square |
77.35 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17899084
|
Brady™
174599 |
1.5 x 0.75 in. | M710, BMP71 | 38.1 mm | Rectangle |
63.40 €
Pack of 250 |
Estimated Shipment: 25-02-2025
Log in to see stock. |
||
17839124
|
Brady™
174604 |
1.5 x 1 in. | M710, BMP71 | 38.1 mm | Rectangle |
80.25 €
Pack of 250 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
17851529
|
Brady™
173754 |
2.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 63.5 mm | Rectangle |
44.80 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17801689
|
Brady™
173765 |
4 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 101.6 mm | Rectangle |
53.60 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17821529
|
Brady™
173850 |
4 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 101.6 mm | Rectangle |
72.55 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17871389
|
Brady™
173858 |
6 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 152.4 mm | Rectangle |
60.10 €
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Provided in a self-laminated format with a red printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°C to +70°C (-40°F to +158°F)
- Made of B-427 vinyl material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Red, Clear | |
Die-cut | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
-94°F to +158°F | |
0.004 in. |
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
No | |
-70°C to +70°C | |
0.102 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title