missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating White Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers

Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.

Brand:  Brady™ 173362

 View more versions of this product

Product Code. 17828864

  • 67.95 € / Pack of 500
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • UL approved
  • Service temperature of -40°C to +70°C (-40°F to +158°F)
  • Made of B-427 vinyl material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
Clear, White
Die-cut
Single-side Printable
Labels
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
No
Rectangle
-70°C to +70°C
0.102 mm
1.5 in.
12.7 mm
12.7 mm
38.1 mm
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
None
Matte
Vinyl
Thermal Transfer
Non-sterile
M710, BMP71
500 Labels
-94°F to +158°F
0.004 in.
1.5 x 0.5 in.
0.5 in.
0.5 in.
0.5 in.
12.7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers