missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Side Open Autoclave Bag with Steam Indicator

The Self-Sealing 1073B Tyvek™ Side Open Autoclave Bag with Steam Indicator is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
749.00 € - 1310.00 €
Specifications
Product Type | Autoclave Bag |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | COC |
Closure Type | Self-seal |
Color | White |
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | |||||
17778337
![]() |
Keystone Cleanroom Products
COVMGTVKUB16X14SS |
16 in. | 14 in. |
1310.00 €
Pack of 100 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
17778367
![]() |
Keystone Cleanroom Products
COVMGTVKUB30X22SS |
30 in. | 22 in. |
749.00 €
Pack of 50 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
17798377
![]() |
Keystone Cleanroom Products
COVMGTVKUB36X24SS |
36 in. | 24 in. |
1075.00 €
Pack of 50 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
17738397
![]() |
Keystone Cleanroom Products
COVMGTVKUB40X24SS |
40 in. | 24 in. |
1225.00 €
Pack of 50 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
17768397
![]() |
Keystone Cleanroom Products
COVMGTVKUB42X30SS |
42 in. | 30 in. |
1285.00 €
Pack of 50 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
17798397
![]() |
Keystone Cleanroom Products
COVMGTVKUB48X28SS |
48 in. | 28 in. |
1015.00 €
Pack of 50 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
Description
- Designed for steam sterilization
- Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance included with shipment
Specifications
Autoclave Bag | |
COC | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Yes | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag |
Autoclavable | |
Self-seal | |
Single-use | |
Autoclave Bag | |
Tyvek | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Side Open Autoclave Bag with Steam Indicator