Learn More
Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Side Open Autoclave Bag with Steam Indicator

The Self-Sealing 1073B Tyvek™ Side Open Autoclave Bag with Steam Indicator is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
Brand: Keystone Cleanroom Products COVMGTVKUB30X22SS
554.46 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Designed for steam sterilization
- Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance included with shipment
Specifications
Autoclave Bag | |
18 L | |
Self-seal | |
Single-use | |
Autoclave Bag | |
Tyvek | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
55.9 cm | |
76.2 cm | |
Autoclave Bag |
Autoclavable | |
COC | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Yes | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
22 in. | |
30 in. | |
Autoclave Bag |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.