missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Protects Hygienic Blue Nitrile Disposable Gloves
Powder-free to reduce the risk of spreading germs and allergens. Semperit™ Semperguard™ Protects Hygienic Blue Nitrile Disposable Gloves have been developed especially for food and cleaning applications.
11.65 € - 11.77 €
Specifications
Certifications/Compliance | ISO 9001, EN 420, EN 374-2 |
---|---|
Color | Blue |
Disposable | Single-use |
Material | Nitrile |
Powdered | Powder Free |
Description
- Sapphire blue nitrile to avoid latex allergies
- Ambidextrous gloves with rim and textured fingers
- Processed in line with European standard as per reg. 1935/2004
Specifications
ISO 9001, EN 420, EN 374-2 | |
Single-use | |
Powder Free | |
Non-sterile | |
Textured | |
Rolled | |
200/Pk. |
Blue | |
Nitrile | |
Nitrile Examination Glove | |
0.11 mm | |
Food and cleaning | |
Dispenser Box | |
23 cm |