missing translation for 'onlineSavingsMsg'
Learn More

Semperit™ Semperguard™ Comfort Latex Examination Gloves

Semperguard™ Comfort Latex Examination Gloves are powder-free and provide excellent elasticity and are very comfortable to wear.

18.00 € - 20.00 €

Specifications

Certifications/Compliance EN 420, EN 374 and EN 455
Classification CE Class I
Color White
Disposable Single-use
Latex Free No
View More Specs

Products 4
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15383874
View Documents
Semperit™
3000001282
Large
18.00 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
15303884
View Documents
Semperit™
3000001280
Small
18.00 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
15313884
View Documents
Semperit™
3000001283
X-Large
20.00 €
Pack of 90
In Stock
to see stock.
Edge
Add to basket
 
15393874
View Documents
Semperit™
3000001281
Medium
18.00 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Made of natural latex
  • Skin-friendly
  • Powder-free
  • Excellent elasticity and good tactility/ wearing comfort
  • Good grip and easy to don
  • Free from phthalates and softeners
  • CE category Medical device class ISingle-use protective glove for complex risks category III
  • Tested and certified according to 1935/2004
  • Suitable for food contact
Specifications

Specifications

EN 420, EN 374 and EN 455
White
No
Powder Free
Non-sterile
Textured
Rolled
Dispenser Box
240 mm
CE Class I
Single-use
Latex
Examination Gloves
0.20 mm
Work Safety, Care, Laboratory/Pharma, Cleaning/Hygiene, Food, Retail/Household
Yes
Chemical
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.