missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Septum for 11mm Crimp Cap

Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.

85.50 € - 627.00 €

Specifications

Description Septa
View More Specs

Products 10
Product Code Brand Color Thickness (Metric) Price Quantity & Availability  
Product Code Brand Color Thickness (Metric) Price Quantity & Availability  
11804870
View Documents
Fisherbrand™
11 02 0534
Red-Orange, Transparent 1 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11824870
View Documents
Fisherbrand™
11 02 0721
Black 1 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15512310
View Documents
Fisherbrand™
11 02 1145
Red-Orange, Transparent 1.3 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11834870
View Documents
Fisherbrand™
11 02 0882
Dark Blue, White 1.3 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11854860
View Documents
Fisherbrand™
11 02 0115
Red, White 1 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11864860
View Documents
Fisherbrand™
11 02 0140
Cream, Red 1.5 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11854870
View Documents
Fisherbrand™
11 02 1662
Gray, Red 1.3 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11894860
View Documents
Fisherbrand™
11 02 0446
Blue, White 1.5 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10041204
View Documents
Fisherbrand™
11 02 0104
Red, White 1.3 mm
257.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11864870
View Documents
Fisherbrand™
11 02 1876
Beige, Red-Orange 1 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • 11mm Septa
Specifications

Specifications

Septa
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Septum for 11mm Crimp Cap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.