missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Septum for 8-425 screw thread cap
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
16.40 € - 573.00 €
Product Code | Brand | Color | Material | Thickness (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Thickness (Metric) | Price | Quantity & Availability | ||||||
11787557
|
Fisherbrand™
08 02 0355 |
Red-Orange, Transparent | Natural Rubber, TEF | 1.3 mm |
87.95 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11841653
|
Fisherbrand™
08 02 0039 |
Blue, White | PTFE, Silicone | 0.9 mm |
573.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11872663
|
Fisherbrand™
08 02 0103 |
Red, White | PTFE, Silicone | 1.3 mm |
248.56 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11850772
|
Fisherbrand™
08 02 0563 |
Blue Transparent, White | PTFE, Silicone | 1.3 mm | N/A | N/A | N/A | |||||
11821663
|
Fisherbrand™
08 02 0177 |
White | PTFE Virginal | 0.25 mm |
39.30 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11828961
|
Fisherbrand™
08 02 0005 |
Red, White | PTFE, Silicone | 1 mm | N/A | N/A | N/A | |||||
11830772
|
Fisherbrand™
08 02 0009 |
Cream, Red | PTFE, Silicone | 1.5 mm |
231.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
12950841
|
Fisherbrand™
08 02 1966 |
Beige, Red-Orange | PTFE | 1 mm | N/A | N/A | N/A | |||||
16160961
|
Fisherbrand™
08 02 1966 |
Beige, Red-Orange | PTFE | 1 mm |
84.45 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11858961
|
Fisherbrand™
08 02 0774 |
Black | Viton 1A | 1 mm | N/A | N/A | N/A | |||||
11838961
|
Fisherbrand™
08 02 0220 |
Black | Viton 1A | 1.5 mm | N/A | N/A | N/A | |||||
11840772
|
Fisherbrand™
08 02 0881 |
Dark Blue, White | PTFE, Silicone | 1.3 mm |
277.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11868961
|
Fisherbrand™
08 02 1633 |
Gray, Red | Butyl, PTFE | 1.3 mm |
112.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
10258004
|
Fisherbrand™
08 02 2043 |
Beige, Red | PTFE, Rubber | 1 mm | N/A | N/A | N/A | |||||
11848961
|
Fisherbrand™
08 02 0232 |
Red-Orange, Transparent | Natural Rubber, TEF | 1 mm |
80.60 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
Description
- 8mm Septa
Specifications
Septa |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Septum for 8-425 screw thread cap