missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Series 15 Porosity 2 Filter Discs
Robu™ Series 15 Porosity 2 Filter Discs (pore size: 40 to 100 μm, standard: ISO 4793-80) are cylindrical in form and feature ground, untreated surfaces. Press-moulded, they may show thickness deviations (Series 16 Biplane-Ground Filter Discs offer more precise specifications).
Brand: Robu™ 15602
This item is not returnable.
View return policy
Description
- Product Type: Filter Disc
- Porosity: Grade 2
- Pore Size: 40-100 μm
- Standard: ISO 4793-80
- For Use With (Application): Filtration
Specifications
Standard: ISO 4793-80 | |
Filtration | |
1Pack | |
0.2 in. (tolerance: ±0.04 in.) | |
2.4 in. |
40 to 100 μm | |
Grade 2 | |
Filter Disc | |
5 mm (tolerance: ±1.1 mm) | |
60 mm |