missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Series 15 Porosity 2 Filter Discs
Robu™ Series 15 Porosity 2 Filter Discs (pore size: 40 to 100 μm, standard: ISO 4793-80) are cylindrical in form and feature ground, untreated surfaces. Press-moulded, they may show thickness deviations (Series 16 Biplane-Ground Filter Discs offer more precise specifications).
42.00 € - 64.65 €
Specifications
Description | Standard: ISO 4793-80 |
---|---|
Pore Size | 40 to 100 μm |
For Use With (Application) | Filtration |
Grade | Grade 2 |
Type | Filter Disc |
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
12080412
|
Robu™
15252 |
25 mm | 3 mm (tolerance: ±0.7 mm) |
42.00 €
Pack of 10 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
12040422
|
Robu™
15302 |
30 mm | 3.5 mm (tolerance: ±0.8 mm) |
46.40 €
Pack of 10 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
12020442
|
Robu™
15602 |
60 mm | 5 mm (tolerance: ±1.1 mm) |
64.65 €
Pack of 5 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
Description
- Product Type: Filter Disc
- Porosity: Grade 2
- Pore Size: 40-100 μm
- Standard: ISO 4793-80
- For Use With (Application): Filtration
Specifications
Standard: ISO 4793-80 | |
Filtration | |
Filter Disc |
40 to 100 μm | |
Grade 2 |