missing translation for 'onlineSavingsMsg'
Learn More

Robu™ Series 15 Porosity 2 Filter Discs

Robu™ Series 15 Porosity 2 Filter Discs (pore size: 40 to 100 μm, standard: ISO 4793-80) are cylindrical in form and feature ground, untreated surfaces. Press-moulded, they may show thickness deviations (Series 16 Biplane-Ground Filter Discs offer more precise specifications).

Brand:  Robu™ 15252

 View more versions of this product

Product Code. 12080412

  • 42.00 € / Pack of 10
Estimated Shipment: 14-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Product Type: Filter Disc
  • Porosity: Grade 2
  • Pore Size: 40-100 μm
  • Standard: ISO 4793-80
  • For Use With (Application): Filtration
Specifications

Specifications

Standard: ISO 4793-80
Filtration
1Pack
0.12 in. (tolerance: ±0.03 in.)
1 in.
40 to 100 μm
Grade 2
Filter Disc
3 mm (tolerance: ±0.7 mm)
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers