missing translation for 'onlineSavingsMsg'
Learn More

Robu™ Series 15 Porosity 1 Filter Discs

Robu™ Series 15 Porosity 1 Filter Discs (pore size: 100 to 160 μm, standard: ISO 4793-80) are cylindrical in form and feature ground, untreated surfaces. Press-moulded, they may show thickness deviations (Series 16 Biplane-Ground Filter Discs offer more precise specifications).

Brand:  Robu™ 51701

 View more versions of this product

Product Code. 12034008

  • 208.00 € / Each
Estimated Shipment: 11-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Product Type: Filter Disc
  • Porosity: Grade 1
  • Pore Size: 100-160 μm
  • Standard: ISO 4793-80
  • For Use With (Application): Filtration
Specifications

Specifications

Standard: ISO 4793-80
Filtration
1Pack
0.51 in. (tolerance: ±0.12 in.)
6.7 in.
100 to 160 μm
Grade 1
Filter Disc
13 mm (tolerance: ±3 mm)
170 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers