missing translation for 'onlineSavingsMsg'
Learn More

Robu™ Series 15 Porosity 1 Filter Discs

Robu™ Series 15 Porosity 1 Filter Discs (pore size: 100 to 160 μm, standard: ISO 4793-80) are cylindrical in form and feature ground, untreated surfaces. Press-moulded, they may show thickness deviations (Series 16 Biplane-Ground Filter Discs offer more precise specifications).

208.00 €

Specifications

Description Standard: ISO 4793-80
Pore Size 100 to 160 μm
For Use With (Application) Filtration
Grade Grade 1
Quantity 1Pack
View More Specs

Products 1
Product Code Brand Diameter (Metric) Height (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Height (Metric) Price Quantity & Availability  
12034008
View Documents Promotion Details
Robu™
51701
170 mm 13 mm (tolerance: ±3 mm)
208.00 €
Each
View alternative products
Save Up to 
»
Estimated Shipment: 14-10-2024
to see stock.
Add to basket
 
Description

Description

  • Product Type: Filter Disc
  • Porosity: Grade 1
  • Pore Size: 100-160 μm
  • Standard: ISO 4793-80
  • For Use With (Application): Filtration
Specifications

Specifications

Standard: ISO 4793-80
Filtration
1Pack
100 to 160 μm
Grade 1
Filter Disc
Videos
SDS
Documents

Documents

Product Certifications