missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series ED Avantgarde.Line - Drying and Heating Chamber, with Natural Convection
The strengths of an ED Series Drying Chamber include routine drying and sterilization tasks up to 300°C. Thanks to the natural convection, all thermal processes which use this drying chamber are highly efficient. The ED series ensures fast, uniform drying.
1475.00 € - 7075.00 €
Specifications
Chamber Material | Stainless Steel |
---|---|
Convection Type | Natural |
Temperature (Metric) | Ambient +5° to 300°C |
Type | Drying and Heating Chamber |
Display | LCD |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
15622126
|
BINDER™
9010-0333 |
57 L | 635 x 665 x 625 mm |
1475.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
15632126
|
BINDER™
9010-0335 |
114 L | 835 x 740 x 735 mm |
2131.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
15642126
|
BINDER™
9010-0339 |
255 L | 1090 x 845 x 962 mm |
3985.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
15830312
|
BINDER™
9010-0341 |
743 L | 1165 x 910 x 1590 mm |
7075.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
Description
- Temperature range: +5°C above ambient temperature to +300°C
- Up to 30% lower energy consumption compared to conventional units on the market
- High temperature accuracy thanks to APT.line™ technology
- Natural convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
Stainless Steel | |
Ambient +5° to 300°C | |
LCD | |
50/60 Hz |
Natural | |
Drying and Heating Chamber | |
Stainless Steel | |
APT.Line Technology |