missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FD-S Solid.Line - Drying and Heating Chamber, with Forced Convection
GREENER_CHOICE

The Solid.Line is suited to drying and heating. The attributes of the Solid.Line are geared towards the application in question and therefore used in research and quality assurance.

1615.00 € - 2100.00 €

Specifications

Temperature (Metric) Ambient +10° to 250°C
Type Drying and Heating Chamber
Display LED
Material Stainless Steel
Plug Type NEMA 5-15 P
View More Specs

Products 2
Product Code Brand Model Capacity (Metric) Price Quantity & Availability  
Product Code Brand Model Capacity (Metric) Price Quantity & Availability  
15963052
GREENER_CHOICE
View Documents
BINDER™
9090-0018
FDS056-230 V 55 L
1615.00 €
Each
Estimated Shipment: 28-11-2024
to see stock.
Edge
Add to basket
 
15983052
GREENER_CHOICE
View Documents
BINDER™
9090-0024
FDS115-230 V 106 L
2100.00 €
Each
Estimated Shipment: 28-11-2024
to see stock.
Edge
Add to basket
 
Description

Description

  • Temperature range: +10°C above ambient temperature to +250°C
  • APT.line™ preheating chamber technology
  • Forced convection
  • Adjustable exhaust air flap
  • Controller with timer function
  • 1 chrome-plated rack, incl. shelf supports
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications

Specifications

Ambient +10° to 250°C
LED
NEMA 5-15 P
6.3 A
APT.line™ Technology
Drying and Heating Chamber
Stainless Steel
230 V
50/60 Hz
Videos
SDS
Documents

Documents

Product Certifications