missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FD-S Solid.Line - Drying and Heating Chamber, with Forced Convection

The Solid.Line is suited to drying and heating. The attributes of the Solid.Line are geared towards the application in question and therefore used in research and quality assurance.
Brand: BINDER™ 9090-0024
1592.84 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
View more versions of this product
This item is not returnable.
View return policy
Description
- Temperature range: +10°C above ambient temperature to +250°C
- APT.line™ preheating chamber technology
- Forced convection
- Adjustable exhaust air flap
- Controller with timer function
- 1 chrome-plated rack, incl. shelf supports
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications
3.7 cu. ft. | |
FDS115-230 V, Standard, Series FD-S Solid.Line - Drying and heating chambers with forced convection, 106 L, 230 V 1 ∼ 50/60 Hz | |
Ambient +10° to 250°C | |
LED | |
FDS115-230 V | |
550 x 350 x 550 mm | |
48 kg | |
1.3 kW | |
50/60 Hz |
Gravity | |
106 L | |
Drying and Heating Chamber | |
Stainless Steel | |
NEMA 5-15 P | |
764 x 616 x 735 mm | |
230 V | |
6.3 A | |
APT.line™ Technology |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
EN Checklist for Delivery free point of use.pdf
File size: 358.1 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Series FD-S Solid.Line - Drying and Heating Chamber, with Forced Convection > Drying and Heating Chamber; Model: FDS115-230V; Capacity: 106 L; Voltage: 230 V; Frequency: 50/60 Hz
Spot an opportunity for improvement?Share a Content Correction