missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Series G3000 Slim Design Hard Hat
3M™ Series G3000 Slim Design Hard Hat allows falling objects to slide off easily and not dislodge the helmet from its position.
Brand: 3M™ 7000108291
337.18 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- A hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it
- Softly rounded design, which helps to avoid helmet parts snagging on branches, etc
- Head harness can be rotated 180° for better visibility when working in confined spaces
- Short peak gives improved upwards visibility
- Electrical insulation to 440Vac
Specifications
EN 50365 , EN397 | |
Pinnlock closure system | |
Helmet | |
310 g |
Green | |
UV-stabilized ABS | |
54 to 62 cm | |
Not Ventilated |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction