missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Series G3000 Ventilated Ratchet Hard Hat
Series G3000 Ventilated Ratchet Hard Hat allows falling objects to slide off easily and not dislodge the helmet from its position.
Brand: 3M™ 7000039720
432.68 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- A hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision.
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it.
- Softly rounded design, which helps to avoid helmet parts snagging on branches, etc.
- Ventilation holes distributed over a larger area offer maximum through-flow of air increasing wearer comfort.
- Head harness can be rotated 180° for better visibility when working in confined spaces.
- Short peak gives improved upwards visibility.
Specifications
EN 397 | |
UV-stabilized ABS | |
53 to 62 cm | |
330 g |
Orange | |
Helmet | |
Ratchet | |
Ventilated |