missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Series G3000 Ventilated Slim Design Hard Hat with Leather Sweatband
Series G3000 Ventilated Slim Design Hard Hat with Leather Sweatband allows falling objects to slide off easily and not dislodge the helmet from its position.
Brand: 3M™ 7000108297
380.92 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- A hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision.
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it.
- Softly rounded design, which helps to avoid helmet parts snagging on branches, etc.
- Ventilation holes distributed over a larger area offer maximum through-flow of air increasing wearer comfort.
- Head harness can be rotated 180° for better visibility when working in confined spaces.
- Short peak gives improved upwards visibility.
- Easy to replace soft leather sweatband for the highest level of comfort and hygiene.
Specifications
EN 397 | |
UV-stabilized ABS | |
54 to 62 cm | |
Ventilated |
Red | |
Helmet | |
310 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction