missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Series G3000 Ventilated Slim Design Hard Hat with Leather Sweatband
Series G3000 Ventilated Slim Design Hard Hat with Leather Sweatband allows falling objects to slide off easily and not dislodge the helmet from its position.
440.00 € - 445.00 €
Specifications
Certifications/Compliance | EN 397 |
---|---|
Material | UV-stabilized ABS |
Product Type | Helmet |
Size | 54 to 62 cm |
Weight (Metric) | 310 g |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15759977
|
3M™
7000108297 |
Red |
440.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
15769967
|
3M™
7000108287 |
Orange |
445.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
15779967
|
3M™
7000108288 |
Yellow |
445.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
15749977
|
3M™
7000108296 |
Green |
445.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
15729977
|
3M™
7000108294 |
Blue |
445.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
15739977
|
3M™
7000108295 |
Hi-vis Yellow |
445.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
Description
- A hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision.
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it.
- Softly rounded design, which helps to avoid helmet parts snagging on branches, etc.
- Ventilation holes distributed over a larger area offer maximum through-flow of air increasing wearer comfort.
- Head harness can be rotated 180° for better visibility when working in confined spaces.
- Short peak gives improved upwards visibility.
- Easy to replace soft leather sweatband for the highest level of comfort and hygiene.
Specifications
EN 397 | |
Helmet | |
310 g |
UV-stabilized ABS | |
54 to 62 cm | |
Ventilated |