missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KBF-S ECO Solid.Line - Constant Climate Chamber, with Peltier Technology
BIOPHARMAGREENER_CHOICE

Thanks to thermoelectric cooling technology with patented heat dissipation, the KBF-S ECO climatic chamber is one of the most energy-efficient constant climate chambers on the market. The thermoelectric cooling technology means the KBF-S ECO series is also very quiet during operation.

Brand:  BINDER™ 9020-0416

10972.15 EUR valid until 2025-05-09
Use promo code "24143" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17333693

  • 12645.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: 0°C to +70°C (max. 24 °C under ambient temperature)
  • Humidity range: 10% to 80% RH
  • APT.line™ preheating chamber technology
  • Independent water supply via tank
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Inner chamber made completely of stainless steel
  • 2 stainless steel racks, including shelf carrier
  • Access port with silicone plug, 30 mm dia., left
Specifications

Specifications

8.7 cu. ft.
30 kg
247 L
No Lighting
2
10 to 80%
Climate Chamber
KBFSECO240-230 V
1108 x 921 x 1461 mm
230 V
3.5 A
66.1 lb.
KBFSECO240-230 V, Standard, Series KBF-S ECO Solid.Line - Constant climate chambers with Peltier technology, 247 L, 230 V 1 ∼ 50/60 Hz
Stainless Steel
Stainless Steel
Nema 5-20P
0°C to 70°C (Max. Ambient -26°C)
LCD
650 x 485 x 785 mm
146 kg
0.8 kW
50/60 Hz
Product Suggestions

Product Suggestions

Videos

Videos

  • Binder KBF humidity test chambers
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Binder KBF humidity test chambers

    SDS
    Documents Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    BINDER™ Series KBF-S ECO Solid.Line - Constant Climate Chamber, with Peltier Technology > Climate Chamber; Model: KBFSECO240-230V; Capacity: 247 L; Voltage: 200/230 V; Frequency: 50/60 Hz

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.