missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KBF-S ECO Solid.Line - Constant Climate Chamber, with Peltier Technology



Thanks to thermoelectric cooling technology with patented heat dissipation, the KBF-S ECO climatic chamber is one of the most energy-efficient constant climate chambers on the market. The thermoelectric cooling technology means the KBF-S ECO series is also very quiet during operation.
12645.00 € - 22335.00 €
Specifications
Chamber Material | Stainless Steel |
---|---|
Lighting | No Lighting |
Material | Stainless Steel |
No. of Shelves | 2 |
Plug Type | Nema 5-20P |
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||||
17333693
![]() ![]() |
BINDER™
9020-0416 |
247 L | 650 x 485 x 785 mm |
12645.00 €
Each |
In Stock
Log in to see stock. |
|||||
17343693
![]() ![]() |
BINDER™
9020-0418 |
700 L | 973 x 576 x 1250 mm |
17615.00 €
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. ![]() |
|||||
17353693
![]() ![]() |
BINDER™
9020-0419 |
1020 L | 973 x 836 x 1250 mm |
22335.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Temperature range: 0°C to +70°C (max. 24 °C under ambient temperature)
- Humidity range: 10% to 80% RH
- APT.line™ preheating chamber technology
- Independent water supply via tank
- LCD to display temperature and humidity along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Inner chamber made completely of stainless steel
- 2 stainless steel racks, including shelf carrier
- Access port with silicone plug, 30 mm dia., left
Specifications
Stainless Steel | |
Stainless Steel | |
Nema 5-20P | |
0°C to 70°C (Max. Ambient -26°C) | |
LCD | |
50/60 Hz |
No Lighting | |
2 | |
10 to 80% | |
Climate Chamber | |
230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Series KBF-S ECO Solid.Line - Constant Climate Chamber, with Peltier Technology