Learn More
BINDER™ Series KBF-S ECO Solid.Line - Constant Climate Chamber, with Peltier Technology



Thanks to thermoelectric cooling technology with patented heat dissipation, the KBF-S ECO climatic chamber is one of the most energy-efficient constant climate chambers on the market. The thermoelectric cooling technology means the KBF-S ECO series is also very quiet during operation.
Brand: BINDER™ 9020-0418
16734.25 EUR valid until 2025-05-09
Use promo code "24143" to get your promotional price.
View more versions of this product
Description
- Temperature range: 0°C to +70°C (max. 24 °C under ambient temperature)
- Humidity range: 10% to 80% RH
- APT.line™ preheating chamber technology
- Independent water supply via tank
- LCD to display temperature and humidity along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Inner chamber made completely of stainless steel
- 2 stainless steel racks, including shelf carrier
- Access port with silicone plug, 30 mm dia., left
Specifications
24.7 cu. ft. | |
45 kg | |
700 L | |
No Lighting | |
2 | |
10 to 80% | |
Climate Chamber | |
KBFSECO720-230 V | |
1432 x 1013 x 1925 mm | |
230 V | |
5.3 A |
99.2 lb. | |
KBFSECO720-230 V, Standard, Series KBF-S ECO Solid.Line - Constant climate chambers with Peltier technology, 700 L, 230 V 1 ∼ 50/60 Hz | |
Stainless Steel | |
Stainless Steel | |
Nema 5-20P | |
0°C to 70°C (Max. Ambient -26°C) | |
LCD | |
973 x 576 x 1250 mm | |
267 kg | |
1.2 kW | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Binder KBF humidity test chambers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.