Learn More
BINDER™ Series VD Vacuum Drying Chamber for Non-Flammable Solvents

The VD Series Vacuum Drying Chamber delivers impressive performance through its precise temperature control and gentle drying. The patented expansion rack technology from BINDER also optimizes heat transfer. The shelves can be repositioned for flexible placement and the interior of the chamber is easy to clean.
Brand: BINDER™ 9630-0001
6579.60 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Temperature range: +9°C above ambient temperature to +220°C
- Controller with digital display of pressure and temperature
- Program-controlled drying monitoring with automatic ventilation at end of process
- Internal data logger, measured values can be read out in open format via USB
- 1 aluminum expansion rack, can be custom-positioned
- Inert gas connection
- Universal access port DN 16 - for the introduction of external measuring devices
- Shatterproof, spring-mounted safety glass panel
- Large viewing window with option of interior lighting
- Computer interface: Ethernet
- 2 relay outputs, 24 V DC (max. 0.4 A)
Specifications
0.8 cu. ft. | |
VD023-230 V, Standard, Series VD - Vacuum drying chambers for non-flammable solvents, 24 L, 230 V 1 ∼ 50/60 Hz | |
10°C to 220°C | |
LCD | |
VD023-230 V | |
NEMA 5-20P | |
285 x 295 x 285 mm | |
64 kg | |
0.9 kW | |
50/60 Hz |
Stainless Steel | |
24 L | |
Vacuum Drying Oven | |
Stainless Steel | |
1 std./4 max. | |
0 to 1100 mbar | |
523 x 596 x 720 mm | |
200/230 V | |
3.9 A |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.