missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Gastight Syringes: Fixed Needle Models

Suitable for liquid and gas samples

Brand:  SGE™ 004200

 View more versions of this product

Product Code. 10167450

  • 65.60 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Suitable for liquid and gas samples

  • 10μL to 100mL capacities
  • Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
  • Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
  • Replaceable plungers on all models
  • Fixed-needle models have needle glued into barrel with epoxy solvent-resistant glue

Specifications

Specifications

±1%
25 G
0.31 in.
0.47 mm
Plunger protection, needle glued into barrel with epoxy solvent-resistant glue
Gastight Syringe
Ea.
50 mm
Fixed
Borosilicate Glass (Barrel), PTFE (Tip)
0.01 in.
8 mm
Suitable for gases or liquids for maximum inertness
1.96 in.
25F-GT
50 μL
Fixed Bevel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers