missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Gastight Syringes: Removable-Needle Models

Suitable for liquid and gas samples

Brand:  SGE™ 008900

 View more versions of this product

Product Code. 10412001

  • 153.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Suitable for liquid and gas samples

  • 10μL to 100mL capacities
  • Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
  • Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
  • Replaceable plungers on all models
  • Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation; come with needle

Specifications

Specifications

±1%
23 G
0.25 in.
0.63 mm
Plunger protection, PTFE seal, spring and nut
Gastight Syringe
120°C
Ea.
Removable Bevel
Borosilicate Glass (Barrel), PTFE (Tip)
0.02 in.
6.5 mm
Suitable for gases or liquids for maximum inertness
1.96 in.
248°F
10MDR-GT
10 mL
Removable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers