missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Gastight Syringes: Removable-Needle Models
Suitable for liquid and gas samples
74.55 € - 381.00 €
Specifications
Accuracy | ±1% |
---|---|
For Use With (Application) | Suitable for gases or liquids for maximum inertness |
Length (English) Needle | 1.96 in. |
Product Type | Gastight Syringe |
Quantity | Ea. |
Product Code | Brand | Volume (Metric) | Needle Gauge | Diameter (English) Outer | Needle Point Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Needle Gauge | Diameter (English) Outer | Needle Point Style | Price | Quantity & Availability | ||
12947536
|
SGE™
002252 |
10 μL | 26 G | 0.25 in. | Removable Bevel |
381.00 €
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10635661
|
SGE™
002250 |
10 μL | 26 G | 0.25 in. | Removable Bevel |
74.55 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10299100
|
SGE™
003250 |
25 μL | 25 G | 0.31 in. | Fixed Bevel |
78.45 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11951134
|
SGE™
004250 |
50 μL | 25 G | 0.31 in. | Removable Bevel |
79.75 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10095510
|
SGE™
005250 |
100 μL | 25 G | 0.31 in. | Removable Bevel |
86.20 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10473039
|
SGE™
006250 |
250 μL | 25 G | 0.31 in. | Removable Bevel |
86.10 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10625851
|
SGE™
007250 |
500 μL | 25 G | 0.31 in. | Removable Bevel |
86.20 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10025530
|
SGE™
008100 |
1 mL | 23 G | 0.34 in. | Removable Bevel |
118.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10518312
|
SGE™
008500 |
2.5 mL | 23 G | 0.42 in. | Removable Bevel |
129.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10710662
|
SGE™
008700 |
5 mL | 23 G | 0.53 in. | Removable Bevel |
125.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10412001
|
SGE™
008900 |
10 mL | 23 G | 0.25 in. | Removable Bevel |
153.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Replaceable plungers on all models
- Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation; come with needle
Specifications
±1% | |
1.96 in. | |
Ea. |
Suitable for gases or liquids for maximum inertness | |
Gastight Syringe | |
Removable |