Learn More
Cole-Parmer™ SI-200 Series Stuart™ Shaking Incubator
Shaker and incubator combination makes this SI-200 Series Stuart™ Shaking Incubator ideal for cell culture procedures.
Brand: Cole-Parmer™ 79520-04
5172.53 EUR valid until 2025-12-31
Use promo code "24360" to get your promotional price.
Description
- Microprocessor controlled shaking speed ensures accuracy.
- Forced air circulation ensures uniform temperature inside the chamber.
- Easily set and view temperature and speed on the digital display.
- Unique retractable platform offers easy loading and unloading.
- These shaking incubators provide an orbital shaking motion to ensure even mixing while promoting bacterial growth.
- All models feature a timer which can be set from 1 second to 9 days.
- Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run.
- The retractable platform allows easy access to the samples at the back of the incubator yet securely locks in place during operation.
- A versatile clamping system holds flasks securely in place (up to 1 L flasks for 51 L models and up to 2 L flasks for 115 L models).
- Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC.
- Order models 79520-02 or 79520-18 with IQ/OQ (Installation Qualification/Operational Qualification) documentation to help you comply with regulatory agency requirements.
Specifications
30 to 300 rpm | |
230 V | |
350 W | |
Shaking Incubator | |
16 mm | |
USB Cable |
230 V, 50 Hz, 350 W | |
5°C to 60°C | |
1 L | |
50 Hz | |
Digital |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.