missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Short Form Measuring Jugs
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
5000 mL
Graduations:
25mL
50mL
250mL
Description
- Permanent molded graduations provide clarity and reproducibility
- Autoclavable at 121°C
- Highly translucent, particularly when filled with liquid
- Thumb grip on handle creates stability and no-drip spout minimizes spillage when pouring liquids
- Suitable for foodstuff
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Color | Translucent |
Form | Short |
Material | Polypropylene |
Graduations | 50mL |
Autoclavable | Autoclavable |
Graduated | Yes |
Height (Metric) | 131 mm |
Diameter (Metric) | 116 mm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Polypropylene Short Form Measuring Jugs >
Spot an opportunity for improvement?Share a Content Correction