missing translation for 'onlineSavingsMsg'
Learn More
SHOWA™ 7500PF Nitrile Disposable Gloves Product Code.: 16495424
Add to basket

SHOWA™ 7500PF Nitrile Disposable Gloves

Product Code. 16495424
Large
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy

Product Code. 16495424

Brand: SHOWA™ 7500PF09L

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Competitively priced, high-quality disposable nitrile gloves provide a second-skin feel to significantly reduce hand fatigue.

  • Latex-free, 100% nitrile
  • Economy grade
  • Powder free
  • Rolled cuff prevents dirt from entering the glove
  • Second-skin feel reduces hand fatigue
  • Ideal for industrial applications including laboratory, food services, pharmaceutical, aerospace, utilities

Specifications

Certifications/Compliance FDA 21 CFR 170-199, ASTM D5511 and D5526 Standards, ASTM D5511, ASTM D5526
Applications Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Large
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 7500PF L
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SHOWA™ 7500PF Nitrile Disposable Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.