Learn More
Thermo Scientific™ Silanized Glass Vials
Save time and minimize waste costs when performing quantitative analysis or storing materials by using these pretreated, silanized vials.
Brand: Thermo Scientific™ EP608158-S
362.16 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Save time and minimize waste costs when performing quantitative analysis or storing materials . Thermo Scientific™ Silanized Glass Vials are treated by vapor phase deposition silanization method. Surface deactivation treatments such as silanization and siliconization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. Surface modification eliminates active sites on the surfaces of boroslicate glass.
- Silanized to save time and minimize waste costs when performing quantitative analysis or storing materials
- Silylating agent reacts with active groups on glass surface so they are less reactive; inhibits materials from adhering onto container surface to maximize recovery of trace analytes
Ordering Information:
Case of 100
Includes:
Certificate of Conformance
Recommended for:
Deactivated glassware

Specifications
Amber glass vial with closure | |
0.669 in. | |
16.99 mm | |
8 mL | |
100 | |
8 mL | |
59.99 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
15-425 |
PTFE/Foam | |
Amber | |
Glass, PTFE | |
2.362 in. | |
0.27 oz. | |
Screw Cap with Septum | |
100 Cs. | |
Vial |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.