missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Silicon Platinum-cured Tubing

Ideal to use with peristaltic pump due to its higher tear strength and less vulnerability towards splitting or mechanical damage.

Brand:  Fisherbrand™ PCST/8X14.4

 View more versions of this product

Product Code. 12951388

  • 57.00 € / 5m
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Tube has no smell, taint or reaction with chlorine
  • Platinum cured tubing has higher clarity with no yellowing, as experienced with peroxide cured materials
  • 60°IRHD ±5°C
  • FDA, BGA and WRC approved
  • Temperature range: -60°C to 200°C
  • Anti-adherent, hydrophobic
  • High electrical and ozone resistance
  • Less bacteriological build up
  • Can be used for food, laboratory, pharmaceutical and medical applications
Specifications

Specifications

FDA, BGA and WRC approved
14.4 mm
Translucent
Platinum-cured Silicone
For food, laboratory, pharmaceutical and medical applications
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Silicon Platinum-cured Tubing > Size: 8 x 14.4mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.