missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silicone/PTFE Septa
Seal vials with GC injection port septa. The Macherey-Nagel™ silicone/PTFE septa comes in a variety of sizes.
Brand: Macherey-Nagel™ 702627
This item is not returnable.
View return policy
Description
- Silicone / PTFE septa
- White silicone, one side coated with grey PTFE
- Maximum Temperature 200 °C
- When used at considerably higher temperatures – and working without septum purge – interfering peaks can occur due to thermal decomposition of the material.
Specifications
Septum | |
12 mm | |
Gray-White | |
50 Pack |
One side coated with Grey PTFE | |
200°C | |
PTFE/Silicone |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Silicone/PTFE Septa > O.D.: 12mm
Spot an opportunity for improvement?Share a Content Correction