missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silicone/PTFE Septa
Seal vials with GC injection port septa. The Macherey-Nagel™ silicone/PTFE septa comes in a variety of sizes.
74.55 € - 79.45 €
Specifications
Coating | One side coated with Grey PTFE |
---|---|
Color | Gray-White |
Material | PTFE/Silicone |
Temperature (Metric) Max | 200°C |
Type | Septum |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | ||||||
10574611
|
Macherey-Nagel™
702625 |
10 mm |
74.55 €
Pack of 50 |
In Stock
Log in to see stock. |
||||||
10514801
|
Macherey-Nagel™
702626 |
11 mm |
77.00 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
||||||
10706882
|
Macherey-Nagel™
702627 |
12 mm |
79.45 €
Pack of 50 |
In Stock
Log in to see stock. |
||||||
Description
- Silicone / PTFE septa
- White silicone, one side coated with grey PTFE
- Maximum Temperature 200 °C
- When used at considerably higher temperatures – and working without septum purge – interfering peaks can occur due to thermal decomposition of the material.
Specifications
One side coated with Grey PTFE | |
PTFE/Silicone | |
Septum |
Gray-White | |
200°C | |
50 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Silicone/PTFE Septa