missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silicone Septa
56.00 € - 65.95 €
Specifications
Color | Clear |
---|---|
Material | Silicone |
Hardness | 45° Shore A |
Temperature (Metric) Max | 250°C |
Type | Septum |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10358341
|
Macherey-Nagel™
702606 |
13 mm |
65.95 €
Pack of 50 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
10737842
|
Macherey-Nagel™
702605 |
12 mm |
63.35 €
Pack of 50 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
10505941
|
Macherey-Nagel™
702602 |
9 mm |
56.00 €
Pack of 50 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
Specifications
Clear | |
45° Shore A | |
Septum |
Silicone | |
250°C | |
50 Pack |