missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Silicone Tubing

Use this tubing for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications. Saint Gobain Performance Plastics™ Silicone Tubing is peroxide-cured, offers excellent heat resistance and a low compression set.

Brand:  Masterflex™ 06411-03

127.81 EUR valid until 2024-09-22
Use promo code "21641" to get your promotional price.


 View more versions of this product

Product Code. 11755948

  • 195.00 € / 7.50m
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Use this tubing for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications. Saint Gobain Performance Plastics™ Silicone Tubing is peroxide-cured, offers excellent heat resistance and a low compression set.

  • Odorless, nontoxic, translucent tubing
  • Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements
  • Manufactured according to GMP
  • Sterilize by autoclave or gamma irradiation
Specifications

Specifications

Tubing
0.19 in.
Silicone
8 mm
7.6 m
1.6 mm
Translucent
230°c
Autoclavable
4.8 mm
0.31 in.
24.9 ft.
0.06 in.
-50°C
446°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers