missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Silicone Tubing
Use this tubing for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications. Saint Gobain Performance Plastics™ Silicone Tubing is peroxide-cured, offers excellent heat resistance and a low compression set.
99.05 € - 195.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Silicone |
Overall Length (Metric) | 7.6 m |
Min. Operating Temperature (Metric) | -50°C |
Color | Translucent |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
11755948
|
Masterflex™
06411-03 |
4.8 mm | 8 mm | 1.6 mm |
195.00 €
7.50m |
In Stock
Log in to see stock. |
|||
11751179
|
Masterflex™
06411-60 |
0.8 mm | 4 mm | 0.8 mm |
99.05 €
7.50m |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
Description
Use this tubing for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications. Saint Gobain Performance Plastics™ Silicone Tubing is peroxide-cured, offers excellent heat resistance and a low compression set.
- Odorless, nontoxic, translucent tubing
- Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements
- Manufactured according to GMP
- Sterilize by autoclave or gamma irradiation
Specifications
Autoclavable | |
7.6 m | |
Translucent |
Silicone | |
-50°C | |
230°c |