missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Silicone Tubing
Durable silicone tubing well suited for a variety of pump and transfer applications.
95.10 € - 167.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Silicone |
Color | Translucent |
Product Type | Tubing |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | ||||
15211399
|
Brand™
143357 |
4 mm | 7 mm | 1.5 mm |
95.10 €
Pack of 25 |
In Stock
Log in to see stock. |
||||
15231399
|
Brand™
143360 |
6 mm | 10 mm | 2 mm |
167.00 €
25m |
In Stock
Log in to see stock. |
||||
Description
- Translucent
- Autoclavable (121°C)
- Note: limited chemical resistance when used with concentrated acids
- Minimum order of 25 meters
Specifications
Autoclavable | |
Silicone | |
Translucent | |
Tubing |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brand™ Silicone Tubing