missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ SimpliAmp™ Thermal Cycler + Plastics Packages

The Applied Biosystems SimpliAmp Thermal Cycler is an easy-to use, compact, and accurate thermal cycler designed to fit every lab’s essential PCR workflow.

Brand:  Applied Biosystems™ A41192

4381.00 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.


 View more versions of this product

Product Code. 17153179

  • 6740.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

±0.25°C (35°C to 99.9°C)
Manual Protocols
<0.5°C (20 sec. after reaching 95°C)
96-well, 0.2 mL
8 in. Color TFT LCD Touchscreen
Limited Warranty
USB, Wi-Fi, Ethernet
4°C/sec. (Block), 3°C/sec. (Sample)
Includes MicroAmp 8-Tube Strips with Attached Domed Caps, 0.2 mL (125 strips)
18.3 lb. (8.5 kg)
• SimpliAmp Thermal Cycler
• 1 x MicroAmp 8-Tube Strips with Attached Domed Caps, 0.2 mL (125 strips)

GeneAmp 9700, GeneAmp™ 2700, Veriti™ Thermal Cycler, 2720 Thermal Cycler
18.1 x 9.5 x 8.3 in. (46 x 24 x 21 cm)
100/240 V
Thermal Cycler
0°C to 100°C
600 W
>1000
1 package
96-well, 3-Zone VeriFlex Block
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ SimpliAmp™ Thermal Cycler + Plastics Packages > Includes MicroAmp 8-Tube Strips with Attached Domed Caps, 0.2 mL (125 strips)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.