missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Slide Holders

Index tabs on each holder for slide reference and classification

20.39 € - 21.84 €

Specifications

Device Holds 4 Slides/Card
Length (English) 12.5 in. (Slide Holder)
Length (English) Slide 3 in.
Length (Metric) 127 mm (Slide Holder)
Length (Metric) Slide 75 mm
View More Specs

Products 2
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
11774356
View Documents
Fisherbrand™
1007
File box N/A N/A N/A
11784356
View Documents
Fisherbrand™
90023-71
Without storage box
21.84 €
Pack of 12
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Index tabs on each holder for slide reference and classification

  • Each holder accepts four slides, sizes 3 x 1 in. or 75 x 25mm
  • Supplied with or without plastic filing box
  • Slide holder set includes 12 5 x 3 in. (127 x 76mm) slide holders
  • Holders can also be stored in the Fisherbrand Microslide Cabinet (Cat. No. 12-588-30)
Specifications

Specifications

4 Slides/Card
3 in.
75 mm
75 x 25 mm and 3 x 1 in.
1 in.
25 mm
12.5 in. (Slide Holder)
127 mm (Slide Holder)
Cardboard fitted with a protective plastic frame
3 in. (Slide Holder)
76 mm (Slide Holder)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Slide Holders

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.